Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 995240
Zoro # G7206984
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 60
- Shank Diameter 0.6250" (5/8)
- Flutes 4
- Cutter Dia. 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995240
- Zoro # G7206984
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.6250" (5/8) |
Cutter Dia. | 0.6250" (5/8) |
Length of Cut | 0.2810" (9/32) |
Neck Dia. | 0.3010" |
Details
Included Angle | 60 |
Flutes | 4 |
SAE or Metric | SAE |
Angle per Side | 30 |
Coating | UN |
Description
0.6250" (5/8) Cutter DIA x 60° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- KO-KEN Flexible Extension Bar 300mm 3/8 Sq. Drive (3762)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- DRILL AMERICA 3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1406-60)
- Harvey Tool Dovetail Cutters