Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 995240-C3
Zoro # G7211866
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 60
- Flutes 4
- SAE or Metric SAE
- Cutter Dia. 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995240-C3
- Zoro # G7211866
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.6250" (5/8) |
Shank Diameter | 0.6250" (5/8) |
Neck Dia. | 0.3010" |
Length of Cut | 0.2810" (9/32) |
Details
Included Angle | 60 |
Flutes | 4 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 30 |
Description
0.6250" (5/8) Cutter DIA x 60° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Fixed Square Dr, SAE (QJSD16A)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand, AlTiN Coated (PBT6-3001600X)
- CLESCO 1/4" ID Motor Shaft Arbor Small Type - Deluxe Style (A-320-D)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- Harvey Tool Dovetail Cutters