Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 28540
Zoro # G7167416
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Coating UN
- Length of Cut 0.3750" (3/8)
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 28540
- Zoro # G7167416
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.3750" (3/8) |
Neck Dia. | 0.3610" |
Cutter Dia. | 0.6250" (5/8) |
Shank Diameter | 0.6250" (5/8) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Coating | UN |
Flutes | 4 |
Included Angle | 40 |
Angle per Side | 20 |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- Harvey Tool Dovetail Cutters