Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 28540-C3
Zoro # G7167495
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Included Angle 40
- Flutes 4
- Angle per Side 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28540-C3
- Zoro # G7167495
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3610" |
Shank Diameter | 0.6250" (5/8) |
Corner Radius | 0.0100" |
Length of Cut | 0.3750" (3/8) |
Cutter Dia. | 0.6250" (5/8) |
Details
SAE or Metric | SAE |
Included Angle | 40 |
Flutes | 4 |
Angle per Side | 20 |
Coating | C3 |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #8 Aluminum U Style Die (49-16-U008)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- INTERNAL TOOL A Sa-500-60 1/2"X60deg Single Ang Cutte (90-1100)
- Harvey Tool Milling Cutters