Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 16840
Zoro # G7206485
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 90
- Neck Dia. 0.2790"
- Length of Cut 0.1870" (3/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16840
- Zoro # G7206485
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.2790" |
Length of Cut | 0.1870" (3/16) |
Shank Diameter | 0.6250" (5/8) |
Cutter Dia. | 0.6250" (5/8) |
Corner Radius | 0.0100" |
Details
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 4 |
Coating | UN |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL En-375-90 .375 Dia.X90deg Inc. Engravin (62-1177)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 30 (CF509)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77527)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- Harvey Tool Milling Cutters