Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 16540-C3
Zoro # G7166305
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Dia. 0.4300"
- Corner Radius 0.0100"
- Coating C3
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16540-C3
- Zoro # G7166305
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.4300" |
Corner Radius | 0.0100" |
Shank Diameter | 0.6250" (5/8) |
Cutter Dia. | 0.6250" (5/8) |
Length of Cut | 0.3750" (3/8) |
Details
Coating | C3 |
Flutes | 4 |
Included Angle | 30 |
Angle per Side | 15 |
SAE or Metric | SAE |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet Kit (2569-21)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- INTERNAL TOOL A1/2X45deg Solid Carbide Dovetail Cutter (86-1135)
- Harvey Tool Milling Cutters