Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 16440
Zoro # G7166530
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Dia. 0.4090"
- Flutes 4
- Angle per Side 10
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16440
- Zoro # G7166530
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.4090" |
Shank Diameter | 0.6250" (5/8) |
Length of Cut | 0.6250" (5/8) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.6250" (5/8) |
Details
Flutes | 4 |
Angle per Side | 10 |
Included Angle | 20 |
SAE or Metric | SAE |
Coating | UN |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YR37)
- KLEIN TOOLS Hole Cutter Kit, Master Electrician Hole Cutter, 8-Piece (31873)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- Harvey Tool Dovetail Cutters