Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.6250" (5/8)
Mfr # 16440-C3
Zoro # G7158447
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Angle per Side 10
- Cutter Dia. 0.6250" (5/8)
- Length of Cut 0.6250" (5/8)
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16440-C3
- Zoro # G7158447
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.6250" (5/8) |
Length of Cut | 0.6250" (5/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.4090" |
Shank Diameter | 0.6250" (5/8) |
Details
Angle per Side | 10 |
Included Angle | 20 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 4 |
Description
0.6250" (5/8) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 8 in L (UG-EX-376-8)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710N)
- KO-KEN Socket 16mm 12 Point 77mm 1/2 Sq. Drive (4305M-16)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Dovetail Cutters