Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 995232-C3
Zoro # G7209346
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Length of Cut 0.2180" (7/32)
- Neck Dia. 0.2480"
- SAE or Metric SAE
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995232-C3
- Zoro # G7209346
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.2180" (7/32) |
Neck Dia. | 0.2480" |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Details
SAE or Metric | SAE |
Angle per Side | 30 |
Coating | C3 |
Flutes | 3 |
Included Angle | 60 |
Description
0.5000" (1/2) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Pliers Organizer Rack, 10-Slot (ORG41210)
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short (15148)
- CAPRI TOOLS 3/8 in Drive 10 mm M10 Stubby XZN Triple Square Bit Socket (CP30356)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Milling Cutters