Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 992032
Zoro # G7245649
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Cutter Dia. 0.5000" (1/2)
- Coating UN
- Shank Diameter 0.5000" (1/2)
- Neck Dia. 0.2180" (7/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 992032
- Zoro # G7245649
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.2180" (7/32) |
Length of Cut | 0.1410" |
Details
Coating | UN |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED 1/4" Drive 72 Geared Teeth Flex Head Extend Flex Head Ratchet, 1/4" Dr (MR14FL)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- LANG TOOLS Kastar Thread Restorer File 3-Piece Set (2573)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Impact Sh (CMMT15837)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- Harvey Tool Milling Cutters