Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 990132
Zoro # G7211209
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Diameter 0.5000" (1/2)
- Coating UN
- Length of Cut 0.6250" (5/8)
- Neck Dia. 0.3910"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990132
- Zoro # G7211209
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.6250" (5/8) |
Neck Dia. | 0.3910" |
Cutter Dia. | 0.5000" (1/2) |
Details
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Included Angle | 10 |
Angle per Side | 5 |
Description
0.5000" (1/2) Cutter DIA x 10° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X30)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- Harvey Tool Dovetail Cutters