Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 990132-C3
Zoro # G7211358
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Cutter Dia. 0.5000" (1/2)
- Included Angle 10
- Neck Dia. 0.3910"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 990132-C3
- Zoro # G7211358
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.3910" |
Length of Cut | 0.6250" (5/8) |
Shank Diameter | 0.5000" (1/2) |
Details
Included Angle | 10 |
SAE or Metric | SAE |
Flutes | 3 |
Coating | C3 |
Angle per Side | 5 |
Description
0.5000" (1/2) Cutter DIA x 10° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Swivel Post Snug (657H)
- LISLE Tap Socket, 7 (70640)
- DYNAMIC Tools 30 Piece SAE & Metric Hex Key Set, .028" - 3/8" & .7mm - 10mm (D043206)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- Harvey Tool Milling Cutters