Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 989232
Zoro # G7205487
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Cutter Dia. 0.5000" (1/2)
- Shank Diameter 0.5000" (1/2)
- Coating UN
- Angle per Side 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 989232
- Zoro # G7205487
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.3960" |
Length of Cut | 1.0000" (1) |
Corner Radius | 0.0100" |
Details
Coating | UN |
Angle per Side | 3 |
Flutes | 3 |
Included Angle | 6 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, Metric, 15 pcs (CP53000-15MD)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- VIM TOOLS 12 In. Red Double Wide Magrail No Studs (MRD12R)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- Harvey Tool Milling Cutters