Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 989232-C3
Zoro # G7208804
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Corner Radius 0.0100"
- Angle per Side 3
- Included Angle 6
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989232-C3
- Zoro # G7208804
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0100" |
Length of Cut | 1.0000" (1) |
Neck Dia. | 0.3960" |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Details
Angle per Side | 3 |
Included Angle | 6 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 25 to 50/.01mm I. Mic W/I.R. (141-101)
- DEWALT 3/8" - 16 NC Tap & 5/16" Drill Bit (DWA1414)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 3/8-18NPT (405277)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 12"" (1570)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- Harvey Tool Dovetail Cutters