Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 983332
Zoro # G7260455
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Cutter Dia. 0.5000" (1/2)
- SAE or Metric SAE
- Included Angle 30
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 983332
- Zoro # G7260455
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.3330" |
Length of Cut | 0.3120" (5/16) |
Shank Diameter | 0.5000" (1/2) |
Details
SAE or Metric | SAE |
Included Angle | 30 |
Coating | UN |
Flutes | 3 |
Angle per Side | 15 |
Description
0.5000" (1/2) Cutter DIA x 30° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO GNDLR2020K-320J (2600BCH)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- Harvey Tool Dovetail Cutters