Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 979432
Zoro # G7263054
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Angle per Side 7
- Flutes 3
- Coating UN
- Shank Diameter 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 979432
- Zoro # G7263054
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.6250" (5/8) |
Neck Dia. | 0.3490" |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Details
Angle per Side | 7 |
Flutes | 3 |
Coating | UN |
Included Angle | 14 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 3/4 in L (J5441R-1/2)
- EKLIND 13 Piece Metric L-Shape Hex Key Set, 13613 (13613)
- BON TOOL Bon 14-854 Post Hole Digger, 48" Fiberglass Handle (14-854)
- DRILL AMERICA 1/2 1/2"x4" HSS Square Toolbit (DEWTBHS1/2)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- Harvey Tool Dovetail Cutters