Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 977832
Zoro # G7238107
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Angle per Side 20
- Cutter Dia. 0.5000" (1/2)
- Length of Cut 0.3120" (5/16)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 977832
- Zoro # G7238107
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.3120" (5/16) |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.2730" |
Details
Angle per Side | 20 |
Flutes | 3 |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 40 |
Description
0.5000" (1/2) Cutter DIA x 40° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-20 NF (1445)
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- Harvey Tool Dovetail Cutters