Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 973132
Zoro # G7257034
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Included Angle 48
- Shank Diameter 0.5000" (1/2)
- Angle per Side 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973132
- Zoro # G7257034
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2220" |
Length of Cut | 0.3120" (5/16) |
Details
SAE or Metric | SAE |
Included Angle | 48 |
Angle per Side | 24 |
Coating | UN |
Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 48° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ITK Fine Cut Off Saw Blade, 12" dia (252.072.12)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0528 Band Saw Blade, 18 TPI, 35-3/8 in L, Bi-Metal (48-39-0528)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Deep Socket, black oxide (69114)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- Harvey Tool Milling Cutters