Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 973132-C3
Zoro # G7263824
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 3
- Shank Diameter 0.5000" (1/2)
- Length of Cut 0.3120" (5/16)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973132-C3
- Zoro # G7263824
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.3120" (5/16) |
Neck Dia. | 0.2220" |
Cutter Dia. | 0.5000" (1/2) |
Details
Flutes | 3 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.5000" (1/2) Cutter DIA x 48° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- HHIP 1 Lb Dead Blow Hammer (7080-0291)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- EUROBOOR Magnetic stick for cleanup of metal chips (MAGICSTICK)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- Harvey Tool Dovetail Cutters