Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 964432
Zoro # G7209206
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Length of Cut 0.1250" (1/8)
- Coating UN
- Neck Dia. 0.2370"
- Cutter Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 964432
- Zoro # G7209206
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.1250" (1/8) |
Neck Dia. | 0.2370" |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.5000" (1/2) |
Details
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Angle per Side | 50 |
Included Angle | 100 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 100° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 80 (19076)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- SMITH SHARP STONE ARKANSAS SHARPN STN 6"" (MBS6)
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- Harvey Tool Dovetail Cutters