Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 959932-C3
Zoro # G7205216
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 3
- Included Angle 120
- Length of Cut 0.1090" (7/64)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959932-C3
- Zoro # G7205216
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.1090" (7/64) |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1770" (4.5 mm) |
Shank Diameter | 0.5000" (1/2) |
Details
Flutes | 3 |
Included Angle | 120 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 60 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 120° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP Collet, For Use With CP9105Q-B, CP9106Q-B, CP9107, CP9108Q-B, CP9110Q-B, CP9111Q-B, CP9112Q-B, CP755 (2050484293)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 27 200)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- Harvey Tool Dovetail Cutters