Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 928432-C3
Zoro # G7231886
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Angle per Side 22.5
- Neck Dia. 0.2510"
- SAE or Metric SAE
- Shank Diameter 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 928432-C3
- Zoro # G7231886
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.2510" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Length of Cut | 0.3120" (5/16) |
Details
Angle per Side | 22.5 |
SAE or Metric | SAE |
Flutes | 3 |
Coating | C3 |
Included Angle | 45 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 45° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- Harvey Tool Dovetail Cutters