Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 926232-C3
Zoro # G7259719
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Cutter Dia. 0.5000" (1/2)
- Corner Radius 0.0100"
- Angle per Side 25
- Included Angle 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 926232-C3
- Zoro # G7259719
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.2200" |
Length of Cut | 0.3120" (5/16) |
Details
Angle per Side | 25 |
Included Angle | 50 |
Flutes | 3 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- PROTO 1/2 in Drive Flex Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J74419MP)
- K-TOOL INTERNATIONAL SAERatchetingWrenchSet, Reversible, 13pcs. (KTI-45900)
- VIKING Tap Holder, w/Clutch, 3/16" Tap Size, 3" L (AT5510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- Harvey Tool Dovetail Cutters