Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 833932
Zoro # G7203816
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Dia. 0.2410"
- Single End/Double End Single End
- Angle per Side 45
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833932
- Zoro # G7203816
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.2410" |
Shank Diameter | 0.5000" (1/2) |
Corner Radius | 0.0300" |
Length of Cut | 0.1720" (11/64) |
Cutter Dia. | 0.5000" (1/2) |
Details
Single End/Double End | Single End |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 3 |
SAE or Metric | SAE |
Weldon Flat | N |
Coating | UN |
Description
0.5000" (1/2) Cutter DIA x 0.0300" Radius x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2 in. W High Carbon Steel Oscillating Scraper Set 1 pc (DOUSCRP2)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- URREA 3/4" drive 6-point deep impact socket 15/16" (7515L)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4 in. (CTS52)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Milling Cutters