Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 832332
Zoro # G7200499
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 70
- Corner Radius 0.0100"
- Weldon Flat N
- Angle per Side 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 832332
- Zoro # G7200499
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2130" |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.2180" (7/32) |
Details
Included Angle | 70 |
Weldon Flat | N |
Angle per Side | 35 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Single End/Double End | Single End |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 70° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91603)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Milling Cutters