Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 832332-C3
Zoro # G7208926
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Diameter 0.5000" (1/2)
- Included Angle 70
- SAE or Metric SAE
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 832332-C3
- Zoro # G7208926
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.2130" |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Length of Cut | 0.2180" (7/32) |
Details
Included Angle | 70 |
SAE or Metric | SAE |
Single End/Double End | Single End |
Angle per Side | 35 |
Flutes | 3 |
Coating | C3 |
Weldon Flat | N |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 70° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J53)
- PORTER-CABLE 3/8-inch Ratchet Wrench (PXCM024-0270)
- TEKTON Stubby and Standard Length Combination Wrench Set, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB90904)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- Harvey Tool Dovetail Cutters