Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 827932
Zoro # G7203929
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Coating UN
- Flutes 3
- Cutter Dia. 0.5000" (1/2)
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 827932
- Zoro # G7203929
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.1870" (3/16) |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.2090" |
Corner Radius | 0.0100" |
Details
Coating | UN |
Flutes | 3 |
Single End/Double End | Single End |
Weldon Flat | N |
Angle per Side | 40 |
SAE or Metric | SAE |
Included Angle | 80 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 80° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/16 Inch Combination Wrench (18256)
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- SURTEK Tap Wrench Handle 33238 (123901)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- Harvey Tool Dovetail Cutters