Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 827932-C3
Zoro # G7202057
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 3
- Included Angle 80
- Shank Diameter 0.5000" (1/2)
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 827932-C3
- Zoro # G7202057
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.2090" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.5000" (1/2) |
Details
Flutes | 3 |
Included Angle | 80 |
SAE or Metric | SAE |
Angle per Side | 40 |
Weldon Flat | N |
Coating | C3 |
Single End/Double End | Single End |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 70° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- HOME PLUS SNAP RING PLIERS 6"" (HH1500619)
- SCHLEY PRODUCTS Oxygen Sensor Wrench With Handle & Grip Drive (67750A)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- Harvey Tool Dovetail Cutters