Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 66332
Zoro # G7202775
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 3
- Angle per Side 45
- Corner Radius 0.0050"
- Neck Dia. 0.2020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66332
- Zoro # G7202775
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0050" |
Neck Dia. | 0.2020" |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.1560" (5/32) |
Cutter Dia. | 0.5000" (1/2) |
Details
Flutes | 3 |
Angle per Side | 45 |
Single End/Double End | Single End |
Weldon Flat | N |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 90 |
Description
0.5000" (1/2) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (48222)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- KYOCERA Milling Insert, Rectangle, LOMU 100408ERSM PR1510 Grade PVD Carbide (LOMU100408ERSMPR1510)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- Harvey Tool Dovetail Cutters