Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 65132-C3
Zoro # G7200620
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Single End/Double End Single End
- Shank Diameter 0.5000" (1/2)
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65132-C3
- Zoro # G7200620
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.2500" (1/4) |
Corner Radius | 0.0050" |
Neck Dia. | 0.2190" |
Details
SAE or Metric | SAE |
Single End/Double End | Single End |
Coating | C3 |
Angle per Side | 30 |
Weldon Flat | N |
Included Angle | 60 |
Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- 3M Applicator, Hand, SqueegeeDesign, PK25 (00051128089835)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- Harvey Tool Dovetail Cutters