Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 27032
Zoro # G7209075
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Coating UN
- Length of Cut 0.6250" (5/8)
- Corner Radius 0.0100"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27032
- Zoro # G7209075
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.6250" (5/8) |
Corner Radius | 0.0100" |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.3920" |
Cutter Dia. | 0.5000" (1/2) |
Details
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Included Angle | 10 |
Angle per Side | 5 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- PROTO 3/8 in Drive Socket Driver Black Oxide (J7099)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- MARSON Mandrel, 8-32, Steel (39255)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- Harvey Tool Dovetail Cutters