Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 16632-C3
Zoro # G7163304
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Angle per Side 24
- Corner Radius 0.0100"
- SAE or Metric SAE
- Neck Dia. 0.2330"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16632-C3
- Zoro # G7163304
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0100" |
Neck Dia. | 0.2330" |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.3120" (5/16) |
Details
Angle per Side | 24 |
SAE or Metric | SAE |
Included Angle | 48 |
Flutes | 3 |
Coating | C3 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (42432)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- Harvey Tool Milling Cutters