Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 16532-C3
Zoro # G7163986
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Dia. 0.3390"
- Coating C3
- Cutter Dia. 0.5000" (1/2)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16532-C3
- Zoro # G7163986
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3390" |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.3120" (5/16) |
Shank Diameter | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Details
Coating | C3 |
Flutes | 3 |
SAE or Metric | SAE |
Included Angle | 30 |
Angle per Side | 15 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- TOOLPRO 5 in Hammer Head Joint Knife (TP03240)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- J.W. WINCO GN616-M4-SN Spring Plunger-Stainless (4NG16/SN)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- Harvey Tool Dovetail Cutters