Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.5000" (1/2)
Mfr # 16432-C3
Zoro # G7161868
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Dia. 0.3280" (21/64)
- Flutes 3
- Corner Radius 0.0100"
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16432-C3
- Zoro # G7161868
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Dia. | 0.3280" (21/64) |
Corner Radius | 0.0100" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.5000" (1/2) |
Details
Flutes | 3 |
Included Angle | 20 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 10 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Tipping Die for Bead Roller, Steel (BRTD)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- BON TOOL Bon 22-816 Mixing Barrel, 15 Gallon Plastic, Bon Blue (22-816)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 32 125)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Milling Cutters