Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.4375" (7/16)
Mfr # 995228
Zoro # G7210490
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.7500" (2-3/4)
- Angle per Side 30
- Flutes 3
- Neck Dia. 0.2220"
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995228
- Zoro # G7210490
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.7500" (2-3/4) |
Neck Dia. | 0.2220" |
Length of Cut | 0.1870" (3/16) |
Cutter Dia. | 0.4375" (7/16) |
Shank Diameter | 0.4375" (7/16) |
Details
Angle per Side | 30 |
Flutes | 3 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 60 |
Description
0.4375" (7/16) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket (1311S)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- HUSQVARNA SWITCH/TRIGGER RYOBI-BL-233 (533048401)
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Milling Cutters