Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.4375" (7/16)
Mfr # 16828
Zoro # G7153696
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.7500" (2-3/4)
- Included Angle 90
- Neck Dia. 0.1840"
- Flutes 3
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16828
- Zoro # G7153696
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.7500" (2-3/4) |
Neck Dia. | 0.1840" |
Length of Cut | 0.1410" |
Corner Radius | 0.0100" |
Shank Diameter | 0.4375" (7/16) |
Cutter Dia. | 0.4375" (7/16) |
Details
Included Angle | 90 |
Flutes | 3 |
Angle per Side | 45 |
Coating | UN |
SAE or Metric | SAE |
Description
0.4375" (7/16) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Flute Tap, Bottoming, 3 (5TWR3)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- MILWAUKEE TOOL Compact Folding Knife (48-22-1521)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2321PP-200)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- Harvey Tool Milling Cutters