Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.4375" (7/16)
Mfr # 16828-C3
Zoro # G7150808
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.7500" (2-3/4)
- Cutter Dia. 0.4375" (7/16)
- Angle per Side 45
- Coating C3
- Neck Dia. 0.1840"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16828-C3
- Zoro # G7150808
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.7500" (2-3/4) |
Cutter Dia. | 0.4375" (7/16) |
Neck Dia. | 0.1840" |
Corner Radius | 0.0100" |
Shank Diameter | 0.4375" (7/16) |
Length of Cut | 0.1410" |
Details
Angle per Side | 45 |
Coating | C3 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.4375" (7/16) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 14 mm L.24 mm (01030014)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" (1242)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 15PC (49-22-4175)
- SUNEX WR SET 7 PC JUMBO METRIC COMBO (SU9707MA)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Milling Cutters