Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.4375" (7/16)
Mfr # 16728
Zoro # G7164004
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.7500" (2-3/4)
- Shank Diameter 0.4375" (7/16)
- Angle per Side 30
- Neck Dia. 0.2000"
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16728
- Zoro # G7164004
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.7500" (2-3/4) |
Shank Diameter | 0.4375" (7/16) |
Neck Dia. | 0.2000" |
Cutter Dia. | 0.4375" (7/16) |
Corner Radius | 0.0100" |
Length of Cut | 0.2180" (7/32) |
Details
Angle per Side | 30 |
Included Angle | 60 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.4375" (7/16) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKT 65-J1 High Torque / High Precision Keyless 6.5mm Chuck (31122D)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- Harvey Tool Dovetail Cutters