Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.4375" (7/16)
Mfr # 16728-C3
Zoro # G7164010
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.7500" (2-3/4)
- Flutes 3
- Neck Dia. 0.2000"
- Cutter Dia. 0.4375" (7/16)
- Length of Cut 0.2180" (7/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16728-C3
- Zoro # G7164010
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.7500" (2-3/4) |
Neck Dia. | 0.2000" |
Cutter Dia. | 0.4375" (7/16) |
Length of Cut | 0.2180" (7/32) |
Shank Diameter | 0.4375" (7/16) |
Corner Radius | 0.0100" |
Details
Flutes | 3 |
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Coating | C3 |
Description
0.4375" (7/16) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- DIABLO 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0914BF5)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- VIKING NORSEMAN DRILL 42031 Type 16-Ub Brad Point Magnum Super Premium Drill Bit (14 Piece) (42031)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- Harvey Tool Milling Cutters