Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 995224
Zoro # G7211559
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Shank Diameter 0.3750" (3/8)
- Flutes 3
- Neck Dia. 0.1950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995224
- Zoro # G7211559
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.1950" |
Length of Cut | 0.1560" (5/32) |
Cutter Dia. | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Flutes | 3 |
Coating | UN |
Angle per Side | 30 |
Included Angle | 60 |
Description
0.3750" (3/8) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX HSS Import Jewelers Saw, 6" DIA x .051" Face x 1" Hole x 232 Teeth (5-746-940)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0906CWS10)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- Harvey Tool Milling Cutters