Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 990124
Zoro # G7210737
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 5
- Included Angle 10
- Coating UN
- Length of Cut 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990124
- Zoro # G7210737
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.5000" (1/2) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.2880" |
Cutter Dia. | 0.3750" (3/8) |
Details
Angle per Side | 5 |
Included Angle | 10 |
Coating | UN |
Flutes | 3 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 10° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size8 blade length 100 mm (46363008)
- WESTCOTT Rulers, 12" Sharterproof Ruler - Clear (13862)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Dovetail Cutters