Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 990124-C3
Zoro # G7209154
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3750" (3/8)
- Neck Dia. 0.2880"
- Length of Cut 0.5000" (1/2)
- Included Angle 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 990124-C3
- Zoro # G7209154
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.2880" |
Length of Cut | 0.5000" (1/2) |
Cutter Dia. | 0.3750" (3/8) |
Details
Included Angle | 10 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 3 |
Angle per Side | 5 |
Description
0.3750" (3/8) Cutter DIA x 10° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- MALCO Screw Extractor Kit, Steel, Straight Flute (SEK1)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- Harvey Tool Dovetail Cutters