Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 989224
Zoro # G7202930
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Included Angle 6
- Angle per Side 3
- Corner Radius 0.0100"
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989224
- Zoro # G7202930
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.7500" (3/4) |
Neck Dia. | 0.2970" (19/64) |
Shank Diameter | 0.3750" (3/8) |
Details
Included Angle | 6 |
Angle per Side | 3 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- RIDGID Collar Assembly (46215)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- Harvey Tool Milling Cutters