Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 989224-C3
Zoro # G7203256
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Angle per Side 3
- Corner Radius 0.0100"
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989224-C3
- Zoro # G7203256
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.2970" (19/64) |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.7500" (3/4) |
Shank Diameter | 0.3750" (3/8) |
Details
Flutes | 3 |
Angle per Side | 3 |
Coating | C3 |
SAE or Metric | SAE |
Included Angle | 6 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" C-6 9 Piece Boring Bar Set (1001-0001)
- BON TOOL Bon 13-380 Hawk, Aluminum 8" X 8", Comfort Grip Handle (13-380)
- RUKO Knockout Punch, 50mm (109500)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Dovetail Cutters