Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 986024
Zoro # G7206126
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3750" (3/8)
- Cutter Dia. 0.3750" (3/8)
- SAE or Metric SAE
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986024
- Zoro # G7206126
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Neck Dia. | 0.2430" |
Length of Cut | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Included Angle | 20 |
Angle per Side | 10 |
Coating | UN |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 20° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/16)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- Harvey Tool Dovetail Cutters