Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 986024-C3
Zoro # G7200456
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3750" (3/8)
- SAE or Metric SAE
- Included Angle 20
- Angle per Side 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 986024-C3
- Zoro # G7200456
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.3750" (3/8) |
Neck Dia. | 0.2430" |
Cutter Dia. | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Included Angle | 20 |
Angle per Side | 10 |
Coating | C3 |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 20° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Razor Scraper (13050)
- WIHA Box End Wrench, SAE, 3/4" Head Sz, 12 pt. (21056)
- URREA Satin Finish 12-point Combination Wrench 42 MM (1242MA)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Standard Depth, Black Oxide (J7424S)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- Harvey Tool Milling Cutters