Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 983324
Zoro # G7259798
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3750" (3/8)
- Angle per Side 15
- SAE or Metric SAE
- Neck Dia. 0.2410"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 983324
- Zoro # G7259798
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.2410" |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.2500" (1/4) |
Details
Angle per Side | 15 |
SAE or Metric | SAE |
Included Angle | 30 |
Coating | UN |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 30° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- HOUGEN 32MM X 50MM Copperhead Carbide Tip Annular Cutter (18432)
- STANLEY Rubber Mallet, Rubber, 13-1/2 In. L (57-522)
- DRILL AMERICA 1/2"-20 Carbon Steel Taper Hand Tap (DWTT1/2-20)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Milling Cutters