Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 983324-C3
Zoro # G7262896
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3750" (3/8)
- Coating C3
- Neck Dia. 0.2410"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 983324-C3
- Zoro # G7262896
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Neck Dia. | 0.2410" |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.2500" (1/4) |
Details
Coating | C3 |
SAE or Metric | SAE |
Included Angle | 30 |
Flutes | 3 |
Angle per Side | 15 |
Description
0.3750" (3/8) Cutter DIA x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- WRIGHT TOOL Flare Nut Wrench 5 Piece Set - Satin Met (744)
- CRESCENT LUFKIN 3/8" x 100' Anchor® Chrome Clad® Tape Measure (C21616THBLKN)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- Harvey Tool Milling Cutters