Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 977824
Zoro # G7256264
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3750" (3/8)
- Length of Cut 0.2180" (7/32)
- Cutter Dia. 0.3750" (3/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977824
- Zoro # G7256264
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.2180" (7/32) |
Cutter Dia. | 0.3750" (3/8) |
Neck Dia. | 0.2160" |
Details
SAE or Metric | SAE |
Angle per Side | 20 |
Coating | UN |
Included Angle | 40 |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 40° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326533)
- THE BRUSH MAN Replacement 8In. Flooring Scraper Blade #Scraper-8, 50 PK (BLADE-SCRAPER-8)
- DISCO Blade Type Fuse Assrtmnt Adj Red Tray, (8657RCP)
- DASCO PRO Chisel Floor 3 X 11 Inch Steel (473-0)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- Harvey Tool Dovetail Cutters