Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 977824-C3
Zoro # G7237827
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 20
- Shank Diameter 0.3750" (3/8)
- Flutes 3
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977824-C3
- Zoro # G7237827
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.2160" |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.2180" (7/32) |
Details
Angle per Side | 20 |
Flutes | 3 |
Coating | C3 |
SAE or Metric | SAE |
Included Angle | 40 |
Description
0.3750" (3/8) Cutter DIA x 40° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (87434D2B113530)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038D)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- Harvey Tool Milling Cutters